Encore Packaging Orbital Deluxe Motorized Ring Wrapper, 25" Ring Diameter
Write a Review
|
Questions & Answers (0)
Product Description
This compact ring wrapper has a straight-forward and elegant industrial design and can be easily incorporated into your roller conveyor system. Includes foot pedal operation and ability to control speed with the deluxe motor. Works with 3 - 5 inch bundling film. Efficient & easy multi-layer package protection. Ideal for bundling long items, for example: steel/poly tubing, lumber, auto parts, etc. Max box size 13 inch x 13 inch.
PRICE
$4,149.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 43 in |
| Width | 26 in |
| Height | 34-1/2 in |
| Weight Capacity | 130 lbs |
| Max Roll Width | 5-1/2 in |
| Turntable Diameter | 24 in |
| Max Wrap Height | 13 in |
| Min Roll Width | 3 in |
| Core Size | 3-5 in |
Product Details
| Type | Ring Wrapper |
| Color | Black |
| Control | Foot Pedal |
| Material | Steel |
| Description | Motorized Ring Wrapper |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-6700-25-DX |
| Brand | Encore Packaging |
| Speed | 0 - 100 rpm |