Stryker LUCAS® 2 Carrying Bag, Black/Green
Write a Review
|
Questions & Answers (0)
Product Description
The LUCAS® 2 Carrying Bag is designed to provide convenient storage and transport for the LUCAS® chest compression system and its accessories. The bag helps protect the device during storage and transport while keeping essential components organized and readily accessible.
Constructed from durable materials, the carrying bag supports reliable performance in demanding prehospital and clinical environments. The design provides space for the device, battery, charger, and other accessories used during resuscitation.
Designed for use with the LUCAS® 2 Chest Compression System.
Constructed from durable materials, the carrying bag supports reliable performance in demanding prehospital and clinical environments. The design provides space for the device, battery, charger, and other accessories used during resuscitation.
Designed for use with the LUCAS® 2 Chest Compression System.
PRICE
$669.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 20 in |
| Height | 20 in |
| Weight | 1 lbs |
Product Details
| Type | Carrying Bag |
| Package Quantity | 1 |
| Color | Black/Green |
| Manufacturers Part Number | 11576-000038 |
| Brand | Stryker |