Stryker Lifepak® 15 Power Adapter Attachment Kit
Write a Review
|
Questions & Answers (0)
Product Description
The Lifepak® 15 Power Adapter Attachment Kit is designed to support connection of compatible power adapters to Lifepak® monitoring and defibrillation systems. The kit provides the components needed to securely attach the power adapter to the device for dependable external power operation.
Durable components help ensure reliable performance while supporting safe and stable power connections during routine device use and charging.
Designed for use with compatible Lifepak® monitoring and defibrillation systems, the power adapter attachment kit supports dependable power management in clinical, hospital, and emergency response environments.
Durable components help ensure reliable performance while supporting safe and stable power connections during routine device use and charging.
Designed for use with compatible Lifepak® monitoring and defibrillation systems, the power adapter attachment kit supports dependable power management in clinical, hospital, and emergency response environments.
PRICE
$149.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 6 in |
| Height | 8 in |
| Weight | 1 lbs |
Product Details
| Type | Power Adapter Attachment Kit |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 11577-000019 |
| Brand | Stryker |