Stryker Lifepak® 15 Mobile Battery Charger
Write a Review
|
Questions & Answers (0)
Product Description
The Lifepak® 15 Mobile Battery Charger is designed to recharge compatible Lifepak® device batteries while traveling or during patient transport. The charger allows batteries to be charged from vehicle power sources, helping ensure that monitoring equipment remains operational during emergency response.
Constructed for dependable performance in prehospital environments, the mobile charger provides a convenient solution for maintaining charged batteries in ambulances and other emergency vehicles.
Designed for use with compatible Lifepak® monitoring and defibrillation systems, the mobile battery charger supports continuous device readiness in EMS and transport environments.
Constructed for dependable performance in prehospital environments, the mobile charger provides a convenient solution for maintaining charged batteries in ambulances and other emergency vehicles.
Designed for use with compatible Lifepak® monitoring and defibrillation systems, the mobile battery charger supports continuous device readiness in EMS and transport environments.
PRICE
$5,059.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 15 in |
| Height | 15 in |
| Weight | 1 lbs |
Product Details
| Type | Battery Charger |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 11577-000011 |
| Brand | Stryker |