Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
J.W. Winco

Model # :WBB804054

MPN #: 717.10-0.250-3/8X16-A-ST

Stubby Hand Retractable Spring Plunger - Zinc Plated Steel 3/8-16 Thread

Product Description
These hand retractable spring plungers are an economical choice for any application requiring a part to be located or indexed into a particular position.

PRICE
$4.45

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pin Length0.28 in
Pin Diameter0.25 in
Thread Size3/8-16 in
Thread Length0.44 in
Pull Ring Diameter.61

Product Details

Start-End Pressure.75 lbs
Final End Pressure3 lbs
Country of OriginImport
MaterialZinc Plated Steel
DescriptionStubby Hand Retractable Spring Plunger
Manufacturers Part Number717.10-0.250-3/8X16-A-ST
BrandJ.W. Winco