Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Liberty Pumps

Model # :WBB2333680

MPN #: HT450

Liberty Pumps HT450 Manual High Temperature Sump Pump, 1/2 HP, 115V, 10' Cord, 180F

Product Description
This high temperature submersible pump can be used for hot water applications up to 180°F. These pumps can be used in boiler blowdown pits, hot water transfer, and condensate pits. This manual HT450 high temperature sump pump is operable by means of pump control panel sold separately.

PRICE
$382.50

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/8 in
Width7-1/8 in
Height12-2/5 in
Weight13 lbs
Cord Length10 ft
Max Diameter Solids3/8 in
Discharge Connection Size1-1/2 in
Min Sump Pit Diameter14

Product Details

Max Fluid Temperature180 °F
Impeller MaterialHigh Temperature Engineering Thermoplastic
Discharge Connection TypeFNPT
Manufacturers Part NumberHT450
BrandLiberty Pumps
Solids HandlingYes
TypeHigh Temperature Submersible
Horsepower1/2 HP
ColorOrange
Amperage7.125 A
SeriesHT450
Hertz60 Hz
Switch TypeManual
Voltage115 V
Gallons per Hour2880 gal/hr
Housing MaterialAluminum
Base MaterialAluminum
Shaft Seal MaterialStainless Steel

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsSSPMA, CSA