Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Summit Appliance

Model # :WBB678877

MPN #: TEL03

Summit-24"W 220V Electric Cooktop, Black Porcelain Finish

Product Description
Summit 24"W 220V Electric Cooktop, Black Porcelain Finish

Electric Cooktops do not come with a power cord, they are meant to be hard wired into the electric.

SUMMIT's built-in electric cooktops offer quality performance at great value, with a range of sizes and styles to suit your kitchen needs. The TEL03 is a 24" wide cooktop with a scratch resistant porcelain surface in black. It features one 8" and three 6" coil elements, all with chrome drip bowls. A recessed top helps to contain spills. This model is made in the USA and also available with a white or bisque finish.

PRICE
$439.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth20 in
Height3-3/4 in
Countertop Cutout Width22-5/8 in
Countertop Cutout Depth18-5/8 in

Product Details

Body Color FamilyBlack
Surface TypePainted
Cooking TimerNo
Burner Temperature ControlDial
Burner TypeCoils
Manufacturers Part NumberTEL03
Number of Burners4
BrandSummit Appliance

Warranty

Warranty1 yr

Compliance & Certifications

Energy Star CertifiedFALSE
Electrical Safety MarkingsUL