x

Take 15% off your entire order!

Offer applied at checkout

+

Summit -32"H ADA Comp Refrigerator For Built-In Undercounter Use

Summit -32"H ADA Comp Refrigerator For Built-In Undercounter Use

Item #: WBB679773

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,110.00

$185.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Summit 32"H ADA Compliant Refrigerator For Built-In Undercounterr Use

SUMMIT's FF7BIADA series features commercially approved all-refrigerators with ideal dimensions that offer maximum storage capacity in a slim fit. The FF7BIIFADA is cable of built-in installation or freestanding use, with a convenient width under 24 inches. It has a 32 inch height to fit under lower ADA compliant counters with a classic white cabinet and door finish. The door can accept full overlay panels to blend into other cabinetry. No handle is included. Inside, the FF7BIIFADA uses automatic defrost to lower user maintenance. SUMMIT's unique "hidden" evaporator is set behind the rear wall, creating a seamless interior that's easy to clean. The generous storage capacity can accommodate large trays with dimensions of 19 1/2" x 16." Adjustable shelves and a reversible door add flexibility. A rocker switch to turn the interior light on and off is located just behind the adjustable thermostat for additional convenience.User-friendly and energy efficient, the FF7BIIFADA fits well in any commercial, home, or medical setting. Match it with any frost-free SCFF55ADA freezer for a complete side-by-side set.

  • BRAND Summit Appliance
  • MANUFACTURERS PART NUMBER FF7WBIIFADA
  • CAPACITY CUBIC FEET 5.5
  • WIDTH INCHES 23-13/16
  • DEPTH INCHES 23-1/2
  • HEIGHT INCHES 32
  • SHELF QUANTITY 3
  • ADJUSTABLE SHELVES Yes
  • VOLTAGE 115 V AC/60 Hz
  • AMPS 1.3
  • DOOR SWING RHD
  • COMPRESSOR WARRANTY 5 Years
  • APPROVALS OR CERTIFICATIONS UL, ULC
  • PARTS/LABOR WARRANTY 1 Year
  • DEFROST TYPE Automatic
  • REVERSIBLE DOOR Yes
  • LIGHT Yes
  • THERMOSTAT TYPE Dial
  • BODY FINISH White
  • SHELF TYPE Glass
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Summit-Built-In Undercounter All-Refrigerator, 32"H For ADA Counters, BK Exterior

Item #: B679984

Not Yet Rated

Usually ships in 12 to 15 days

$1,147.00

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Summit -32"H ADA Comp Refrigerator For Built-In Undercounter Use

Summit -32"H ADA Comp Refrigerator For Built-In Undercounter Use

Item #: WBB679773

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Summit -32"H ADA Comp Refrigerator For Built-In Undercounter Use
    Summit -32"H ADA Comp Refrigerator For Built-In Undercounter Use
    Summit -32"H ADA Comp Refrigerator For Built-In Undercounter Use
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant