x

Take 15% off your entire order!

Offer applied at checkout

+

Summit-32"H All-Refrigerator For Built-In Under ADA Comp Counters, Black

Summit-32"H All-Refrigerator For Built-In Under ADA Comp Counters, Black

Item #: WBB679587

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,200.00

$200.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Summit 32"H All-Refrigerator For Built-In Use Under ADA Compliant Counters, Horizontal Handle, Black

SUMMIT's FF7BIADA series features commercially approved all-refrigerators with ideal dimensions that offer maximum storage capacity in a slim fit. The FF7LBLBISSHVADA is cable of built-in installation or freestanding use, with a convenient width under 24 inches. It has a 32 inch height that fits under lower ADA compliant counters. The black cabinet is matched with an elegant stainless steel door complete with a sleek vertically mounted handle. A front-mounted lock is installed for added security. Inside, the FF7LBLBISSHVADA uses automatic defrost to lower user maintenance. SUMMIT's unique "hidden" evaporator is set behind the rear wall, creating a seamless interior that's easy to clean. The generous storage capacity can accommodate large trays with dimensions of 19 1/2" x 16." Adjustable shelves and a reversible door add flexibility. A rocker switch to turn the interior light on and off is located just behind the adjustable thermostat for additional convenience.User-friendly and energy efficient, the FF7LBLBISSHVADA fits well in any commercial, home, or medical setting. Match it with a frost-free SCFF55LBLSSHVADA freezer for a complete side-by-side set.

  • BRAND Summit Appliance
  • MANUFACTURERS PART NUMBER FF7LBLKBISSHVADA
  • CAPACITY CUBIC FEET 5.5
  • WIDTH INCHES 23-13/16
  • DEPTH INCHES 23-1/2
  • HEIGHT INCHES 32
  • SHELF QUANTITY 3
  • ADJUSTABLE SHELVES Yes
  • VOLTAGE 115 V AC/60 Hz
  • AMPS 1.3
  • DOOR SWING RHD
  • COMPRESSOR WARRANTY 5 Years
  • APPROVALS OR CERTIFICATIONS UL, UL-C
  • PARTS/LABOR WARRANTY 1 Year
  • DEFROST TYPE Automatic
  • LOCK TYPE L (Single Key Lock)
  • REVERSIBLE DOOR Factory Reversible
  • LIGHT Yes
  • THERMOSTAT TYPE Dial
  • BODY FINISH Black
  • SHELF TYPE Glass
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Summit-32"H All-Refrigerator For Built-In Under ADA Comp Counters, White

Item #: B679777

Not Yet Rated

Usually ships in 12 to 15 days

$1,135.00

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Summit-32"H All-Refrigerator For Built-In Under ADA Comp Counters, Black

Summit-32"H All-Refrigerator For Built-In Under ADA Comp Counters, Black

Item #: WBB679587

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Summit-32"H All-Refrigerator For Built-In Under ADA Comp Counters, Black
    Summit-32"H All-Refrigerator For Built-In Under ADA Comp Counters, Black
    Summit-32"H All-Refrigerator For Built-In Under ADA Comp Counters, Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant