Undercounter Refrigerators
Voltage
Type
Width
Material
Depth
Height
Capacity
Color
Price
Capacity
7 ft³
Height
55 in
Depth
35-1/4 in
Width
96-1/4 in
Capacity
11.2 ft³
Height
35-1/5 in
Depth
29-1/2 in
Width
48 in
Summit FF6BKBI7FR - Built-In Undercounter All-Refrigerator, BK, SS Door Frame To Accept Custom Pane
Capacity
5.5 ft³
Height
32 in
Depth
23-1/2 in
Width
23-3/4 in
Capacity
5.5 ft³
Height
32 in
Depth
23-1/2 in
Width
23-13/16 in
Summit Shallow Depth Built-In All-Refrigerator, ADA Compliant, 19"W x 17-1/4"D x 32-1/2"H,3.13 Cu.Ft
Capacity
3.13 ft³
Height
32-1/2 in
Depth
17-1/4 in
Width
19 in
True TUC-27 - Undercounter Refrigerator 33 to 38°F, 27-5/8"W x 30-1/8"D x 29-3/4"H
Capacity
5.13 ft³
Height
33-1/2 in
Depth
23-1/2 in
Width
23-3/4 in