Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Summit Appliance

Model # :WBB679769

MPN #: FF6LW7CSSADA

Summit -ADA Comp Built-In Undercounter Refrigerator, Complete S/S,, Front Lock

Product Description
Summit ADA Compliant Built-In Undercounter Refrigerator, Complete S/S, W/Front Lock

SUMMIT's FF6L7CSSADA brings the luxury of stainless steel to an ADA compliant all-refrigerator designed for built-in undercounter use in commercial establishments. Automatic defrost saves on time and maintenance, while SUMMIT's unique design simplifies clean-up. We use a "hidden" evaporator set behind the rear wall to create a seamless interior. This allows you to wipe down the back without having to get between crevices or touch any machinery. It also maximizes interior space, giving the FF6L7CSSADA one of the widest and deepest shelves in the industry. Fully wrapped in stainless steel, the FF6L7CSSADA can function as a built-in or freestanding unit. Its lower height will fit under ADA counters, making it an ideal model for assisted living facilities. A stainless steel towel bar handle and front-mounted lock complete the package. The FF6L7CSSADA is similar to our popular FF7 series of all refrigerators, but includes a European-designed luxury interior. Extra storage options include a crisper and door shelves for large items. With its ideal dimensions and commercial approval, the FF6L7CSSADA makes a convenient addition to any setting.

PRICE
$2,235.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-3/4 in
Depth23-1/2 in
Height32 in

Product Details

Lock TypeSingle Key Lock
Shelf TypeGlass
Body MaterialStainless Steel, CSS
LightYes
Amperage1.3 A
Door SwingRHD
Adjustable ShelfYes
Capacity5.5 ft³
Defrost TypeAutomatic
ReversibleYes
Number of Shelves3
Thermostat TypeDial
Manufacturers Part NumberFF6LW7CSSADA
BrandSummit Appliance

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL, UL-C