Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Summit Appliance

Model # :WBB3077485

MPN #: AL55

Summit Built-In All-Refrigerator, Undercounter, ADA Compliant, 23-1/2"WX23-3/8"DX31-5/8"H, 4.2 Cu.Ft

Product Description
SUMMIT features built-in undercounter all-refrigerators designed for installation under lower ADA compliant counters, with advanced features for user convenience.

Features:
  • 32" height fits under lower ADA compliant counters
  • Flexible design allows built-in or freestanding use in 24" wide spaces
  • Stainless steel door offers an elegant look
  • White interior makes cleaning and viewing interior easy
  • Dimmable LED lighting for easy viewing of unit interior
  • Factory installed lock provides unit security
  • Easy temperature management with a digital thermostat
  • Commercially listed to NSF-7 standards
PRICE
$1,425.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-1/2 in
Depth23-3/8 in
Height31-5/8 in

Product Details

Shelf Typeadjustable
LightYes
ColorSilver
ApplicationCommercial/Residential
Amperage1 A
SeriesADA Compliant Undercounter Refrigerator
Hertz60 Hz
Number of Drawers0
Door SwingRight/ Reversible
Handle TypeExternal
Capacity4.2 ft³
Voltage115 V
Door MaterialStainless Steel with Bronze Hue
Number of Doors1
Number of Shelves3
Thermostat TypeDigital
Manufacturers Part NumberAL55
BrandSummit Appliance

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsETL, ETL-C, ETL-S