Summit Commercial Built In Undercounter Refrigerator 5.5 Cu. Ft. White/Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Commercially Approved Undercounter Refrigerator, Lock, Stainless Steel Door, Horizontal Handle
Summit's FF6L7SSHH brings modern luxury to a perfectly sized, commercially approved all-refrigerator with a deluxe interior. Automatic defrost saves on time and maintenance, while Summit's unique design simplifies clean-up. We use a "hidden" evaporator set behind the rear wall to create a seamless interior. This allows you to wipe down the back without having to get between crevices or touch any machinery. It also maximizes interior space, giving the FF6 one of the widest and deepest shelves in the industry. The FF6L7SSHH has a slim width just under 24 inches and can function freestanding. The white cabinet is fitted with a fully wrapped stainless steel door, complete with a modern horizontal handle. A front-mounted lock adds security. Inside, the FF6L7SSHH is designed for true storage convenience. Adjustable shelves, door racks, and a crisper make storage options unlimited. Additional features include interior lighting and an adjustable thermostat. User friendly and energy efficient, the FF6L7SSHH is ETL-S approved to NSF-7 for use in any commercial institution.
Summit's FF6L7SSHH brings modern luxury to a perfectly sized, commercially approved all-refrigerator with a deluxe interior. Automatic defrost saves on time and maintenance, while Summit's unique design simplifies clean-up. We use a "hidden" evaporator set behind the rear wall to create a seamless interior. This allows you to wipe down the back without having to get between crevices or touch any machinery. It also maximizes interior space, giving the FF6 one of the widest and deepest shelves in the industry. The FF6L7SSHH has a slim width just under 24 inches and can function freestanding. The white cabinet is fitted with a fully wrapped stainless steel door, complete with a modern horizontal handle. A front-mounted lock adds security. Inside, the FF6L7SSHH is designed for true storage convenience. Adjustable shelves, door racks, and a crisper make storage options unlimited. Additional features include interior lighting and an adjustable thermostat. User friendly and energy efficient, the FF6L7SSHH is ETL-S approved to NSF-7 for use in any commercial institution.
PRICE
$1,375.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-3/4 in |
| Depth | 23-1/2 in |
| Height | 33-1/2 in |
| Cord Length | 9 ft |
Product Details
| Body Color Family | White |
| Shelf Type | Glass |
| Horsepower | 1/3 HP |
| Amperage | 1.3 A |
| Hertz | 60 Hz |
| Handle Type | Horizontal Handle |
| Adjustable Shelf | Yes |
| Capacity | 5.5 ft³ |
| Voltage | 115 V |
| Number of Doors | 1 |
| Defrost Type | Automatic |
| Number of Shelves | 3 |
| Door Color Family | White |
| Description | Undercounter Refrigerator |
| Thermostat Type | Dial |
| Manufacturers Part Number | FF6LW7SSHH |
| Refrigerant Type | R134A |
| Brand | Summit Appliance |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL, UL-C |