Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Summit Appliance

Model # :WBB1962059

MPN #: CT661WADA

Summit-Freestanding Refrigerator-Freezer, 5.1 Cu. Ft., 24" Wide, ADA Compliant

Product Description
Summit CT661ADA - ADA Compliant Freestanding Refrigerator-Freezer, 5.1 Cu. Ft., 24" Wide

Summit brings quality and value to counter height refrigeration with the industry's largest selection of 32" high appliances. The CT661ADA Series features residential refrigerator-freezers made in Europe and designed for freestanding use in any ADA compliant setting.

Sized with a 24" footprint, the CT661ADA refrigerator-freezer offer a generous 5.1 cu. ft. storage capacity, larger than many units in this size class. The 32" height allows use in settings complying with ADA guidelines for lower counter height. This unit is designed for freestanding use. It comes in a white exterior finish. The reversible door includes a stainless steel handle.

Inside, the CT661ADA features a dual evaporator to allow separated cooling of the fresh and frozen food sections. The refrigerated compartment utilizes low maintenance automatic defrost, while the interior freezer compartment is manual defrost to achieve lower storage temperatures ideal for ice cream and other frozen food. The deluxe interior includes adjustable glass shelves for spill-proof storage and easier cleaning, as well as a scalloped wine shelf to hold wine and champagne bottles safely in place. Door racks offer additional convenience for tall bottles and condiments and a clear crisper drawer ensures your produce is stored under the ideal conditions. This model includes automatic interior lighting and an adjustable dial thermostat.

With its ideal dimensions and user-friendly features, the CT661ADA offers quality cold storage for any setting in need of an ADA compliant freestanding refrigerator-freezer. For a built-in capable version of this model, see the CT661BIADA. For this same unit in a black finish, see the CT663BADA.

Features:
  • 32" height for use in ADA compliant settings
  • Over 5 cu. ft. of storage capacity in a perfectly sized 24" footprint
  • Improved temperature performance with our unique dual evaporator cooling
  • Zero degree freezer compartment
  • Deluxe interior with glass shelves, door storage, and a scalloped wine shelf
Lock Options:
  • Single Key Lock
  • AC Keypad
  • Battery Powered Keypad
Interior Options:
  • Stainless Steel Shelves
  • Internal Fan
  • Fan With Gel Packs
  • Factory Installed Probe Hole
Exterior Options:
  • High/Low Temperature Warning Alarm
  • Left Hand Door Swing
  • Casters
  • Dolly
  • Casters
  • Self Closing Door
  • Hospital Grade Cord With Green Dot Plug
  • Kick plate
  • SO-17025 calibrated thermometer
  • Solar Powered Thermometer
  • DL1 Temperature Logger
  • Latch
  • Humidity Sensor
  • Agion Cabinet
  • Probe Hole
  • Hinges
  • Legs
  • Leg Shield
  • Open Door Alarm
  • Stacking Rack
PRICE
$1,239.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-5/8 in
Depth23 in
Height32 in
Inside Height 25-1/4 in
Freon2.33 oz
Inside Width 219 in
Inside Height 118 in
Inside Depth 211-1/2 in
Inside Width 121 in

Product Details

Cabinet Color FamilyWhite
Body Color FamilyWhite
Wine Bottle HolderYes
LightYes
Crisper Cover MaterialGlass
Door SwingRHD
Adjustable ShelfYes
Number of Full Door Shelves3
Defrost TypeCycle
Number of Shelves2
Door Color FamilyWhite
Number of Crispers1
Manufacturers Part NumberCT661WADA
Crisper FinishTransparent
Reversible DoorYes
Number of Level Legs4
BrandSummit Appliance
Shelf TypeGlass
Energy Usage365.0 kWh/year
Amperage1.3 A
Handle TypeThin
Capacity5.1 ft³
Voltage115 V AC/60 Hz V
Thermostat TypeDial
Refrigerant TypeR600a

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL, ULC