Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Summit Appliance

Model # :WBB1892920

MPN #: RE203W

Summit-Range, Electric, 4 Burners, 2.3 Cu. Ft., White, 24" x 20" x 41-1/2"

Product Description
Summit RE203W - Range, Electric, 4 Burners, 2.3 Cu. Ft., White, 24" x 20" x 41-1/2"

Electric Ranges do not come with a power cord, they are meant to be hard wired into the electric.

Summit brings outstanding value to small kitchens with fully featured electric ranges in 20" wide fits.

Made in North America, the RE203W is a 220V electric range designed for 20" wide spaces. One 8" and three 6" coil burners include removable chrome drip pans for easy cleaning. A high backguard helps to protect your kitchen's walls from heating and spills. All cooking controls are located upfront on push-to-turn knobs for safe and easy use. Indicator lights illuminate when the burners and oven are on.

Inside, the RE203W features a generously sized 2.3cu. ft. oven with two sliding racks. The waist-high broiler is conveniently located inside, letting you finish your cooking without transferring contents to an inconvenient drop-down compartment on the floor.

The RE203W comes in a white exterior finish with color-matched knobs and handle. With its slim fit and user-friendly features, this unit is the ideal choice for space-challenged kitchens on a budget.

Features:
  • Color matched handles and controls for a clean kitchen look
  • Waist-high broiler lets you bake and broil with ease
  • Made in North America
PRICE
$799.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth24 in
Height41-1/2 in
Depth With Door at 90°41 in
Exterior Depth With Handle26-1/8 in

Product Details

Cooktop Surface MaterialMetal
Body Color FamilyWhite
Interior Oven LightNo
Oven Door WindowNo
Capacity2.3 ft³
Number of Oven Racks2
BacksplashYes
Cleaning TypeManual
Oven Temperature ControlDial
Door Color FamilyWhite
Burner Temperature ControlDial
DescriptionElectric Range
Burner TypeCoils
Manufacturers Part NumberRE203W
Fuel TypeElectric
Number of Burners4
Backsplash DisplayNo
BrandSummit Appliance

Warranty

Warranty1 yr