Merrick Machine Company Tank Dolly For 55 Gallon, 2000 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
If you are ready for workhorse industrial drum and tank movers, we've got your dolly - Holds a 55 gallon drum or a 180 liter canister & tanks of all kinds. Made in the U.S. by the company that has raised specialty dolly engineering to an Art Form! The lowered platform constrains the load and keeps it lower to the floor.
PRICE
$789.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 2-3/16 in |
| Height | 7-3/4 in |
| Raised Height | 7-3/4 in |
| Weight Capacity | 2000 lbs |
| Weight | 112 lbs |
| Wheel Diameter | 6 in |
| Ground Clearance | 2-5/8 in |
| Diameter | 23-1/2 in |
| Fits Drum Diameter | 23-1/2 in |
Product Details
| Wheel Material | Glass Filled Nylon |
| Type | Low-Profile Drum Dolly |
| Drum Compatibility | 55 Gallon |
| Color | Red |
| Caster Type | (4) Swivel |
| Country of Origin | U.S.A. |
| Material | Steel |
| Package Quantity | 1 |
| Drum Capacity | 55 gal |
| Manufacturers Part Number | M998089 |
| Number of Wheels | 4 |
| Number of Casters | 4 |
| Brand | Merrick Tool |