Bowman® Protective Wear Organizer - Surgical 22.1"W x 16.53"H x 4.76"D, Quartz Beige
Write a Review
|
Questions & Answers (0)
Product Description
Protective Wear Organizer - Surgical: Holds protective equipment or miscellaneous items in bulk, three boxes of gloves, and one box of earloop masks. Two compartments. Pivot hinged lid over bulk area. Keyholes for wall mounting, or cutout for use with a BOWMAN® Hanger. Quartz Beige Powder-Coated Aluminum. Made in the USA.
PRICE
$496.10
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22-1/8 in |
| Depth | 4-3/4 in |
| Height | 16-9/16 in |
| Weight | 11.9 lbs |
Product Details
| Mounting Location | Wall |
| Material | Aluminum |
| Color | Quartz Beige |
| Manufacturers Part Number | PS023-0512 |
| Brand | Bowman |