Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ComStar

Model # :WBB2201404

MPN #: 60-520

ComStar® 16 Oz. Aerosol Sweet Air Spray, Cherry Scented, Fuel Oil & Odor Neutralizer

Product Description
Sweet Air Spray™ Fuel Odor Neutralizer

Features:
  • Cherry scented. Can be used in air conditioning filters, window units, central units and automobiles for a breath of fresh, sweet air.
  • Neutralizes fuel odors resulting from spills
  • Stops odor
  • Absorbs oil
  • Use in heating and air conditioning ducts
  • Refreshes the air


PRICE
$12.50

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/2 in
Width2-1/2 in
Height9-1/2 in
Weight2 lbs

Product Details

TypeOdor Neutralizers
Capacity20OZ
Package Quantity1
DescriptionFuel Odor Neutralizer
Manufacturers Part Number60-520
BrandComStar