Nature Valley® Sweet & Salty Nut Granola Bar, Peanut Butter, 1.2 Oz, 16/Box
Write a Review
|
Questions & Answers (0)
Product Description
Bursting with peanuts and oats, this wholesome snack is dipped in a creamy coating. The natural goodness of Nature Valley® granola bars provides the fuel you need to maintain an active and healthy lifestyle. Each pouch contains one bar.
PRICE
$68.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1.2 oz. |
Product Details
| Type | Granola Bar |
| Flavor | Sweet And Salty |
| Package Quantity | 16 |
| Description | Granola Bar |
| Manufacturers Part Number | AVTSN42067 |
| Roof Style | 1.2 oz. |
| Gluten Free | No |
| Brand | Nature Valley |