Turbo Air Glass Door Merchandiser 80"H - TGM-22RV
Write a Review
|
Questions & Answers (0)
Product Description
Made using a double pane glass door with thermal insulating film and magnetic door gaskets. Designed with oversized and balanced R-134A refrigeration system, with efficient evaporators and condensers providing faster cooling. 4 adjustable, heavy duty, polyethylene coated shelves are non-corrosive. Includes high-density polyurethane insulation. Self-closing doors feature easy grip handles. Bottom mount compressor allows easy access for servicing. Refrigerator holds 33°F to 38°F temperature for ideal beverage preservation. UL listed. NSF certified. ISO 9001 & CEC certified. 28-3/4"W x 27-5/8"D x 79-7/8"H.
FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US
FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US
PRICE
$4,039.00
1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28-3/4 in |
| Depth | 27-5/8 in |
| Height | 79-7/8 in |
| Compartment Width | 24-1/8 in |
| Compartment Depth | 23-5/8 in |
| Compartment Height | 62-1/8 in |
| Weight | 225 lbs |
| Cord Length | 6 ft |
Product Details
| Refrigerant | R-134a |
| Door Swing | RHD - Self closing |
| Adjustable Shelf | Yes |
| Compressor Type | Bottom Mount |
| Defrost Type | Automatic |
| Material | Steel & Glass |
| Number of Shelves | 4 |
| Phase | 1 |
| Plug Type | 5-15P |
| Manufacturers Part Number | TGM-22RV-N6 |
| Shelf Material | Heavy Duty PE (Polyethylene) Coated Wire |
| Brand | Turbo Air |
| Horsepower | 1/4 HP |
| Color | White w/Black trim |
| Amperage | 7.6 A |
| Temperature Range | 33 - 38 °F |
| Capacity | 22 ft³ |
| Door Material | Double Pane Glass With Heat Reflecting Film |
| Number of Doors | 1 |
| Voltage | 115/60/1 V |
| Description | Glass Door Merchandiser Refrigerator |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL, NSF |