Drive Medical 10106 Rear Glide Walker Brakes with 3" Wheel
|
Questions & Answers (0)
Product Description
Rear Glide Walker Brakes with 3" Wheel
For use on back of wheeled walker. 3" wheel glides along surface until weight is applied to hand grip, which activates rubber tip brake. Allows for 8 height adjustments. Includes rear glide caps and glide covers allowing use on all surfaces.
For use on back of wheeled walker. 3" wheel glides along surface until weight is applied to hand grip, which activates rubber tip brake. Allows for 8 height adjustments. Includes rear glide caps and glide covers allowing use on all surfaces.
PRICE
$39.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 350 lbs lbs |
Product Details
| Type | Brakes |
| Package Quantity | 1 Pair |
| Description | Rear Glide Walker Brakes with 3" Wheels |
| Color | Gray |
| Compatible Product | Walker |
| Manufacturers Part Number | 10106 |
| For Use With | For Use On Back of Wheeled Walker |
| Brand | Drive Medical |