Dynarex® DynaRide S7 Rear Wheel Snap On Tire
Write a Review
|
Questions & Answers (0)
Product Description
The Dynarex DynaRide S7 Rear Wheel Snap-On Tire (Dynarex Item # RPWC06-K7) is the factory-original replacement outer solid rubber tire designed for the 24-inch bariatric mag wheels of the S7 wheelchair line. Replacing just this outer solid rubber tread offers a highly economical alternative to purchasing an entire heavy-duty wheel assembly when the original tread gets worn down, cracked, or smooth
PRICE
$21.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 7-7/8 in |
| Weight | 24 lbs |
Product Details
| Type | Snap-On Tire |
| Material | Rubber |
| Package Quantity | 1 |
| Color | Black |
| Compatible Product | Wheelchair |
| Manufacturers Part Number | RPWC06-K7 |
| Brand | Dynarex |