Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Hydrocollator

Model # :WBB2194199

MPN #: 2102

Hydrocollator® Tabletop Heating Unit E1 with 4 Standard Packs

Product Description
Hydrocollator® moist heat pack heating units heat moist heat packs in a water bath. E1 stationary tabletop heating units are small enough to be kept on the counter-top. Tabletop Heating Unit - E-1 with 4 standard packs.

PRICE
$959.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width8 in
Height16 in
Weight15 lbs

Product Details

Power110-120V, 50/60Hz
ColorStainless Steel
Temperature Range160 - 165 °F
Capacity3 Gal. Tank
MaterialStainless Steel
DescriptionTabletop Heating Unit E1 with 4 Standard Packs
Package Quantity1
Manufacturers Part Number2102
BrandHydrocollator

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsConforms to UL 60601-1, Certified to Can/CSA C222 No. 601.1