
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
This small manual bench top definite length dispenser accepts most tapes up to 3" wide on a 3" core. A simple push on the smooth action lever will deliver up to 8" of tape. The longer lengths of tape can be achieved by multiple pushes of the lever. To change the tape length loosen the thumb screw holding the lever, move the lever to the desired position and tighten the thumb screw. The cutting of the tape is done as the operator lifts the tape against the blade as the tape is being removed from the machine.
Weights & Dimensions
- Width 6-1/2 in
- Min Tape Length 3/8 in
- Core Size 3 in
- Length 10-1/2 in
- Max Tape Length 8 in
- Tape Roll Diameter 7-1/2 in
- Min Tape Width 1 in
- Height 7-1/2 in
- Max Tape Width 3 in
- Weight 9.5 lbs
Product Details
- Load Type Side
- Blade Material Steel
- Assembly Required No
- Description Manual Tape Dispenser
- Type Manual Tape Dispenser
- For Use With Most Tapes up to 3"W
- Brand Tach-It
- Package Quantity 1
- Material Plastic/Steel
- Style Manual
- Manufacturers Part Number SL-3
- Color Family Blue
- Frame Material Plastic, Steel
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: STEVEN
Date: October 26, 2021
Product Q & A
There are no questions for this product.
Accessories

3M Scotch® 371 Carton Sealing Tape 3" x 55 Yds. 1.8 Mil Clear - Pkg Qty 24
Item #: 585134CL
Free Shipping
$390.00

Holland Hi Tech Reinforced Water Activated Tape 72mm x 375' 5 Mil Tan - Pkg Qty 8
Item #: 422835
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$79.20

Tach-It Manual Definite Length Tape Dispenser For Tapes Up To 3"W
$198.95
- Product Information
- Customer Review
- Product Q&A
- Accessories