Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Canopy Garages & Sheds

Canopy garages and sheds provide versatile and reliable outdoor storage and shelter solutions. With steel frames and durable canopies made of heavy-duty materials for long-lasting use, weather-resistant canopy storage sheds and garages protect vehicles, equipment, and outdoor belongings from sun, rain, and other harsh elements.
91 Results

Free Shipping

Special Price

Brand

Size

View All Size
View All Frame Material
View All For Use With
View All Type
View All Length
View All Width
View All Height
View All Capacity
View All Style
View All Price
91 Results
Compare
BESTSELLER
1
1
$5,099.00
Ships in 18 Business Days

Width

20 ft

Height

12 ft

Length

20 ft

Capacity

4800 ft³

Compare
BESTSELLER
1
1
$1,399.00
Ships in 21 Business Days

Width

30 ft

Height

15 ft

Compare

8' Galvanized Swaged Purlins

Model #: WBB362167
1
1
$35.95
Ships in 3 Business Days

Length

8 ft

Compare
1
1
$6,899.00
Ships in 21 Business Days

Width

16 ft

Height

14' 6" ft

Length

40 ft

Frame Material

1.66" Steel Pipe

Compare
1
1
$589.00
Ships in 12 Business Days

Width

20 ft

Height

12 ft

Compare
1
1
$3,999.00
Ships in 21 Business Days

Width

12 ft

Height

13' 6" ft

Length

30 ft

Frame Material

1.66" Steel Pipe