Lincoln Lubrication Tapered Follower Plate - 84780
Write a Review
|
Questions & Answers (0)
Product Description
This item is the same as Lincoln model 84775 but this mode, 84780 is for use with 120 lb. containers for 1", 11/4", 2-1/8" diameter pump tubes. This tapered follower plate is used with Series 20 and 40 air-operated grease pumps.
PRICE
$209.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-1/3 in |
| Width | 14 in |
| Height | 3-4/5 in |
| Weight | 5 lbs |
Product Details
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | 84780 |
| Brand | Lincoln Lubrication |
Warranty
| Warranty | 3 yr |