Lincoln Lubrication HD Transfer Pump Lever Action - 1335
Write a Review
|
Questions & Answers (0)
Product Description
Lincoln Transfer Pump Lever Action - 1335 is a professional series fluid pump for 16-55 gal drums. The telescoping pick-up tube fits 16 to 55 gallon drums with standard 2" bung openings. The bung opening tool is built into pump head with full stroke pumps 8.5 fl.oz.
PRICE
$129.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/5 in |
| Width | 13-1/4 in |
| Height | 3-1/4 in |
| Weight | 7 lbs |
| Hose Length | 3 Feet ft |
Product Details
| Color | Red |
| Wheels | No |
| Capacity | 55 gal |
| Handle | No |
| Manufacturers Part Number | 1335 |
| Built In Drain | No |
| Brand | Lincoln Lubrication |
Warranty
| Warranty | 3 yr |