Generously-proportioned seat and back cushions with luxurious leather upholstery. Easy-to-use controls deliver a customized fit. Five-star base with casters for mobility.
HON Volt Task Chair with SofThread Leather, in Black (H5701)
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$279.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Depth | 25-3/4 in |
| Height | 40 in |
| Weight Capacity | 250 lbs |
| Seat Width | 19 in |
| Seat Depth | 19 in |
| Min Seat Height | 18 in |
| Max Seat Height | 21-1/4 in |
| Base | 5-Star Base |
| Back Width | 17 in |
| Back Height | 18-3/4 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | Center Tilt / Synchro Tilt |
| Arm Type | Armless |
| Manufacturers Part Number | HON5701SB11T |
| Brand | HON |
| Type | Office Chair |
| Series | Volt |
| Casters | Yes |
| Seat Color Family | Black |
| Description | Task Chair |
| Frame Material | Plastic |
| Back Type | Mid Back |
| Seat Material | Leather |
Warranty
| Warranty | Lifetime Limited |