- Features:
- Tear proof denier nylon
- padded laptop compartment
- lightweight
- lockable high quality zipper
B&W Tech Bags Move Tool Bag 15"L x 8"W x 18"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
B&W Profi tool cases are the standard of excellence in the industry, and have become the top choice for professional technicians.
PRICE
$64.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-7/8 in |
| Width | 9-13/32 in |
| Height | 13-3/4 in |
| Inside Length | 13-25/32 in |
| Inside Width | 16-7/8 in |
| Inside Height | 9-1/8 in |
| Weight Capacity | 26.5 lbs |
| Weight | 5 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Zippered |
| Type | Tool Case |
| Frame Color Family | Blue |
| Color | Black |
| Series | Tech bags |
| Style | Move |
| Material | Denier Nylon |
| Package Quantity | 1 |
| Manufacturers Part Number | 116.02 |
| Brand | B&W |
Warranty
| Warranty | 2 yr |