Tempco Immersion Circulation Heater, CHF02309 1000W 240/1
Write a Review
|
Questions & Answers (0)
Product Description
Tempco Immersion Heater,Circulation,1000W,240/1
This Tempco Circulation Heater features a NEMA 1 Terminal Housing with a copper finish. Made in the USA.
This Tempco Circulation Heater features a NEMA 1 Terminal Housing with a copper finish. Made in the USA.
PRICE
$1,199.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| NPT | 1-1/4 in |
Product Details
| Temperature Control Range | 150/560 °F |
| Type | Circulation Heater |
| Sheath Material | Steel |
| Wattage | 1000 W |
| Watts High | 1000 W |
| Voltage | 240 V |
| Watt Density | 23 W |
| Phase | 1 |
| Manufacturers Part Number | CHF02309 |
| Housing | NEMA 1 |
| Brand | Tempco |