Tempco Immersion Large Circulation Heater, CHF02339, 6000W 240/3
Write a Review
|
Questions & Answers (0)
Product Description
Tempco Immersion Heater,Circulation,6000W,240/3
This Tempco Circulation Heater features a NEMA 1 Terminal Housing with a stainless steel finish.
This Tempco Circulation Heater features a NEMA 1 Terminal Housing with a stainless steel finish.
PRICE
$1,699.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35 in |
| Flange Size | 3 in |
Product Details
| Temperature Control Range | 60/250 °F |
| Type | Circulation Heater |
| Sheath Material | Stainless Steel |
| Wattage | 6000 W |
| Watts High | 6000 W |
| Voltage | 240 V |
| Watt Density | 48 W |
| Phase | 3 |
| Manufacturers Part Number | CHF02339 |
| Housing | NEMA 1 |
| Brand | Tempco |