Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Tornado

Model # :WBB3177558

MPN #: TV400-W26-U

Tornado® Tempest™ Wide Area Cordless Carpet Walk-Behind Sweeper Vacuum, 26" Cleaning Width

Product Description
The new Tornado® Tempest™ cordless carpet sweeper vacuum provides wide area carpet cleaning with the performance of an upright vacuum.

Features:
  • Productivity: The wide 26" cleaning path provides quick cleaning of large carpeted areas, covering 19,375 ft²/hr.
  • Performance: The optimized sweeping system cleans carpets in one pass with results comparable to upright vacuums
  • Interchangeable Battery System: The 36 V, 7.5 Ah Lithium-Ion battery provides up to 60 minutes of power and is also compatible with the new Tornado® Zephyr™ Cordless Backpack and Tornado® Strike™ Upright Vacuum
  • Optimized sweeping system: The roller brush can be precisely adjusted with the help of an LED indicator light for the optimum pressure for different carpet types, ensuring effective cleaning and reducing wear on the brush and carpet
  • Edge cleaning: The side brush provides enhanced edge cleaning, eliminating the need for other equipment to clean along baseboards
  • Efficient filter system: The auto-clean function cleans the pre-filter every five minutes, enabling long periods of uninterrupted low-dust sweeping and extending the life of the filter
  • Large capacity: The large, easily removable 5-gallon dust bin has the capacity for extended use, while optional bin liner bags allow for tidy disposal
  • Onboard battery storage: With onboard storage inside the machine for an additional battery, the battery can easily be swapped for a fully charged battery without downtime for recharging
  • Interchangeable battery: The Tornado® Cordless interchangeable battery and charger are sold separately. Consider extra batteries for continuous use
Specifications:
  • Weight without battery: 83 lbs.
  • Cleaning Path: 18" w/o side brush, 26" w/ side brush
  • Filtration system: 2-Stage w/ pre-filter and PTFE-coated pleated filter
  • Pre-filter auto clean feature: Yes
  • Brushes: 2 (main and side brush)
  • Main brush diameter: 9"
  • Side brush diameter: 10"
  • Height adjustment: Yes
  • Carpet and hard floor cleaning mode: Yes
  • Side brush height adjustment: Yes
  • Battery charge time: 58 min at 80% charge /81 min at 100% charge
  • Charger type: Single bay charger base
  • Number of motors: 4
  • Motor type/power: Continuous blow and brush/55 W
  • Motor speeds: 1


PRICE
$4,319.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26-5/8 in
Depth29-11/16 in
Height21-5/16 in
Weight88 lbs
Cleaning Width26 in

Product Details

Assembly RequiredYes
TypeWalk-Behind
ColorBlack
Filter TypePleated PTFE Coated
Cleaning Capacity19,375 ft²/hr
Dirt CollectionDust Bin
Capacity5 gal
Voltage36 V
MaterialPolyethylene
DescriptionCordless Wide Area Carpet Sweeper Vacuum
Manufacturers Part NumberTV400-W26-U
Decibels56 dB
BrandTornado

Warranty

Warranty4 Years Parts, 2 Years Labor yr

Compliance & Certifications

CertificationsCSA