T-Shirt Bags

Takeout Bags
| Compare | Image | Length | Width | Color | Package Quantity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | 21 in | 11-1/2 in | White | 900 | Ships Same Day WBB1601405 | $31.95 | ||
![]() | 19 in | 10 in | White | 2,000 | Ships Same Day WBB456461 | as low as $159.95 Save $10.00 (6%) | ||
![]() | 14 in | 16-1/2 in | White | 500 | Ships Same Day WBB1308087 | as low as $99.95 Save $10.00 (9%) | ||
![]() | 18 in | 8 in | White | 1,000 | Ships Same Day WBB456393 | as low as $84.95 Save $6.00 (7%) | ||
![]() | 22 in | 12 in | White | 1,000 | Ships Same Day WBB456470 | as low as $67.95 Save $5.00 (7%) |
Related Products
The low density seafood take-out bags are an excellent extra touch that grocery stores, seafood markets, restaurants, and delis can provide to their customers. These seafood bags are made with resilient low density polyethylene, which makes them easy to load for preventing leaks and ruptures. The bags are packed on convenient header packs for easy dispensing. They come with printed "The Sea's Very Best" in 2 colors, 1 side with a bold seafood graphic. These bags are packed on convenient 100 header packs for easy dispensing. Bags open along the width.
The printed high density bakery bags are a convenient choice for bakeries, delis, supermarkets, convenience stores, donut shops and anywhere else breads and pastries are sold to end users. The high density material provides a slippery surface inside the bag, which makes them easy to quickly fill with breads, donuts, muffins and pastries. The bags are offered standard with a bold and stylish "Bakery" graphic. These bags are attached to a header pack for convenient placement and easy dispensing. The bags are significantly more cost effective than white wax paper bags. These bags are ...
Open End Static Shielding Bags 12" x 9" 3.1 Mil Transparent Metal 100 Pack Designed to provide static protection for ESD sensitive electronic devices. Features: Transparent bags are printed with ESD warning symbol Multi-layer protection guards against charges Bags are heat sealable WARNING: This product is intended for commercial use only. This product is not on the Qualified Product listing under the Defense Standardization Program.
Designed to provide static protection for ESC sensitive electronic devices. Features: Transparent bags are printed with ESD warning symbol Moisture Barrier Bags protect electronic components from damage due to moisture and static discharge. Multi-layer protection guards against charges. Bags are heat sealable and suitable for vacuum packaging. WARNING: This product is intended for commercial use only. This product is not on the qualified product listing under the Defense Standardization Program.
These stand up pouches are both child resistant and tamper evident. This is a unique feature combination as many pouch solutions in the marketplace are one or the other, but not both. Once the pouch is filled with your product and heat sealed by your team, a higher barrier ecosystem is created. This ecosystem protects your product's flavor profile while maximizing shelf space. The pouches are 5 mil and labeled with instructions for adult use. The foil pouch material is specifically designed for low oxygen, low moisture vapor and UV resistance. Due to the excellent barrier characteristics, ...





