Saddle Pack Printed Portion Control Bags, "Monday"-Blue Ink, 6-1/2"W x 7"L, .5 Mil, 2000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These portion control bags provide an economical, easy to use system for controlling food portions for restaurants, commercial kitchens and institutional food preparers. The bags come on a saddle pack for easy fill use on a saddle pack stand. The flip top closure keeps food fresh. These bags meet USDA requirements. Bags open along the width.
PRICE
$48.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 6-1/2 in |
| Thickness | 0.5 |
| Lip Size | 1.75" Flip Fold in |
Product Details
| Graphic Text | Monday |
| Package Quantity | 2,000 |
| Description | Saddle Pack Printed Portion Control Bags "Monday" |
| Color | Clear |
| Stated Cube | 0.32 |
| Brand | LK |