Features:
- Easy-to-use, intuitive design
- Dual LCD readout displays temperature and humidity
- User selectable °F / °C
- High Sampling Rate of 2.5 times/sec
- Data hold, Min/Max and Relative functions
- Low battery indicator and auto shut-off
Weights & Dimensions
| Length | 9-1/2 in |
| Width | 2-7/64 in |
| Height | 1-11/16 in |
| Weight | 0.4 |
Product Details
| Battery Type | 9 V |
| Type | Thermo-Hygrometer |
| Package Includes | Thermo-Hygrometer, Carrying Case, Battery |
| Color | Blue |
| Temperature Range | -4 to 140°F (-20 to 60°C) |
| Description | Thermo-Hygrometer |
| Package Quantity | 1 |
| Manufacturers Part Number | R6001 |
| Batteries | 9V |
| Brand | REED Instruments |
Compliance & Certifications
| Certifications | CE |