Perfect Aire® Thru-The-Wall Air Conditioner with Heat, 14000 BTU, 230V
Write a Review
|
Questions & Answers (0)
Product Description
14,000 BTU 230V through-the-wall air conditioner with supplemental heating (10,600 BTU) quietly cools areas between 550-700 sq. ft. (Uses 20A-230V Outlet). Includes full function remote control with Follow Me portable thermostat technology for precise, total room coverage. Control your comfort with 3 fan speeds, 4 smart modes: Auto, Sleep, Energy-Saver and Dry, and a 24-hour programmable timer. Front-mounted, tilt-out air filter access for easing cleaning. This 24" unit is designed to fit all standard wall sleeves (sold separately from Perfect Aire® - model#: PAWS1); includes an interior trim kit. Full-range air direction control. 24-hour on/off timer. UL listed in the US and Canada. Snow and ice? Hot, hot sun? No worries-whatever the weather's doing outside, you'll be as comfortable as can be in the company of this Perfect Aire®. You're in control of your comfort-set your ideal temperature at the touch of a button and direct air exactly where you need it. Off to work or calling it a night? Several automated modes regulate the temperature with utmost efficiency to save big on your energy bills.
PRICE
$949.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 20-1/4 in |
| Height | 14-1/2 in |
| Weight | 78 lbs |
| Cord Length | 6 ft |
| Coverage Area | 550-700 ft² |
| Wall Cut-Out Width | 25-1/2 in |
| Wall Cut-Out Height | 15-1/4 in |
Product Details
| Assembly Required | No |
| Amps Heating | 15 A |
| BTU Heating | 10600 |
| Number of Speeds | 4 |
| Refrigerant | R32 |
| Filter Type | Washable |
| BTU Cooling | 14000 |
| Dehumidification | 2.96 |
| Watts Heating | 2821/3450 W |
| Compressor Type | Rotary |
| Phase | 1 |
| Air Discharge | 296 |
| Manufacturers Part Number | 4PATWH14002 |
| Brand | Perfect Aire |
| Type | Cooling with Heat |
| CFM | 296 CFM |
| Watts Cooling | 1232/1263 W |
| Remote Control | Yes |
| Color | White |
| Hertz | 60 Hz |
| Amp Circuit | 20 A |
| Amps Cooling | 7.5 A |
| Temperature Range Cooling | 64 to 109 °F |
| Voltage | 230 V |
| Control | Electronic |
| Power Cord Type | 6-20P |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA, cULus, DOE, CEC |
| Energy Star Certified | No |