x

Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

Suncast® Light Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 650 Lbs. Cap, Black

Suncast® Light Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 650 Lbs. Cap, Black

Item #: WBB2280958

Not Yet Rated

Price: $425.95

Save $21.30 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.

Customers Also Viewed

The 1/2 cubic yard tilt truck by Suncast Commercial® constructed of roto-molded MDPE provides the ultimate durability. The smooth surface inside is easy to clean out and will not rust, chip or dent. With industrial strength casters and a capacity of up to 650lbs, this tilt truck is the best for the job

  • LENGTH INCHES 59.2
  • WIDTH INCHES 27.6
  • HEIGHT INCHES 34.857
  • CAPACITY CUBIC YARDS 0.5
  • CAPACITY LBS 650
  • COLOR FINISH Black
  • CONSTRUCTION MDPE
  • FRONT WHEEL DIAMETER INCHES 10
  • OVERALL HEIGHT INCHES 34-6/7
  • REAR WHEEL DIAMETER INCHES 4
  • TYPE Light Duty
  • WEIGHT LBS 65
  • WHEEL DIAMETER INCHES 4
  • WHEEL TYPE TPR Rubber
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Suncast® Light Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 650 Lbs. Cap, Black

Suncast® Light Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 650 Lbs. Cap, Black

Item #: WBB2280958

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Suncast® Light Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 650 Lbs. Cap, Black
    Suncast® Light Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 650 Lbs. Cap, Black
    Suncast® Light Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 650 Lbs. Cap, Black
    Suncast® Light Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 650 Lbs. Cap, Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant