ShopSol Tool Tray Holder, 50 lb. Cap, Black - 3010008
Write a Review
|
Questions & Answers (0)
Product Description
ShopSol accessory Tool Tray is designed to fit ShopSol Automotive Creeper #3010005, #1010242 or 1010423 allowing work tools to be stored on the creeper while the mechanic is performing the work task. Tray can be mounted on both sides of the creeper.
PRICE
$31.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 3-1/2 in |
| Height | 3 in |
| Weight | 1 lbs |
Product Details
| Type | Accessory |
| Capacity | 50 Lbs. |
| Material | Plastic |
| Description | Tool Tray Holder |
| Color | Black |
| Manufacturers Part Number | 3010008 |
| For Use With | Shopsol #3010005, #1010242 and 1010423 |
| Brand | ShopSol |