Take 15% off your entire order!

Offer applied at checkout

AJC® Bolens 13AN683G163 12V 35Ah Lawn and Garden Battery

AJC® Bolens 13AN683G163 12V 35Ah Lawn and Garden Battery

Item #: WBB2158248

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $107.95

Save $5.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

AJC® Bolens 13AN683G163 12V 35Ah Lawn and Garden Battery

Features:

  • AJC® Brand replacement compatible with a Bolens 13AN683G163 Lawn and Garden Battery
  • Voltage: 12V (12 Volts)
  • Capacity: 35Ah (35000mAh)
  • Terminals: NB
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 7.7 inches
  • Width: 5.1 inches
  • Height: 6.3 inches
  • Total Height with Terminals: 7.1 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Warranty: 12 Months

Product Specifications

  • BRANDAJC® Battery
  • VOLTAGE12
  • WEIGHT LBS23.1
  • LENGTH INCHES7.7
  • MANUFACTURERS LIMITED WARRANTY YEARS1 Year
  • PACKAGE QUANTITY1
  • TYPESealed Lead Acid (AGM) (VRLA)
  • MANUFACTURERS PART NUMBER13AN683G163
  • WIDTH INCHES5.1
  • AMPS35
  • HEIGHT INCHES6.3
  • DISTRIBUTOR PART NUMBERAJC-D35S-R-0-173056
  • REPLACEMENT FORBolens
  • TERMINALSNB
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® Bolens 13AN683G163 12V 35Ah Lawn and Garden Battery

AJC® Bolens 13AN683G163 12V 35Ah Lawn and Garden Battery

Item #: WBB2158248

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant