discount codeFree shipping over 300

Applied at checkout

Greenlee EK06ATCL12 Insulated Diesless Crimping Tool

Greenlee EK06ATCL12 Insulated Diesless Crimping Tool

Item #: WBB1649426

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $4,681.00

Quantity

Popular item in this category

Greenlee HK06FT Manual Hydraulic Quad-Point Crimping Tool, Flip-Top Dieless

Usually ships in 7 to 10 days

Not Yet Rated

$3,675.00

Customers Also Viewed

Greenlee EK06ATCL12 Insulated Diesless Crimping Tool

Features:
  • Intelligent Crimping System Technology includes a pressure sensor that monitors the crimping force of each crimp and provides the operator a visual and audible alert if the force is below specifications
  • State of the art 18V lithium ion (Li-ion) battery provides 70% more cycles per charge and faster cycle times
  • Automatic Retraction Stop (ARS) which retracts the ram just enough to get ready for the next cycle saving time and energy
  • LED light provides the operator with the battery charge and tool maintenance status
  • Two-stage hydraulic system provides fast advance and power speeds, saving time
  • Forward handle position improves tool balance
  • One trigger controls all tool functions
  • Crimping head rotates 350°
  • Tools automatically retract when the crimping cycle is complete
  • Over molded tacky grip areas make gripping the tool easier and morecomfortable1
  • LED work light illuminates dark work areas1
  • Greenlee battery-powered crimping tools now use bio-degradable oil1
  • Smart chargers control the charging current, charging voltage and battery temperature to maximize battery life1
  • Utilizes four indentors to make the crimp1
  • Flip-top style uses a pull pin to open head for easy removal from the connector1
  • U.S. Patents #6,206,663 and #6,065,3261
  • Available with 120V, 12V or 230V battery charger or with 120V or 230V corded adapter in place of batteries and charger
Includes:
  • (1) Crimping Tool
  • (2) Battery
  • (1) Charger

Product Specifications

  • BRANDGreenlee®
  • MANUFACTURERS PART NUMBEREK06ATCL12
  • TYPECrimping
  • STYLEBattery Operated
  • OVERALL LENGTH INCHES--
  • WIRE CUTTER--
  • SPRING LOADED--
  • HANDLE STYLE--
  • COUNTRY OF ORIGINGermany
  • OVERALL LENGTH RANGE--
  • MAX. JAW CAPACITY RANGE--
  • JAW SHAPE--
  • HANDLE TYPE--
  • HANDLE MATERIAL--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Greenlee EK06ATCL12 Insulated Diesless Crimping Tool

Greenlee EK06ATCL12 Insulated Diesless Crimping Tool

Item #: WBB1649426

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top