discount codeFree shipping over 300

Applied at checkout

Greenlee HK06FT Manual Hydraulic Quad-Point Crimping Tool, Flip-Top Dieless

Greenlee HK06FT Manual Hydraulic Quad-Point Crimping Tool, Flip-Top Dieless

Item #: WBB1649551

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3,675.00

Quantity

Popular item in this category

Greenlee HK12ID Hand Hydraulic Dieless Crimping Tool

Usually ships in 7 to 10 days

Not Yet Rated

$3,150.00

Customers Also Viewed

Greenlee HK06FT Manual Hydraulic Quad-Point Crimping Tool, Flip-Top Dieless

Features:
  • Utilizes four indentors to make the crimp
  • Two-speed pump advances the ram quickly to start the crimp, reducing crimp completion time, The ram automatically retracts after the crimp is complete
  • Flip-top style uses a pullpin to open head for easy removal from the connector
  • Compact, featuring a 360 DEG rotating head
  • Includes carrying case, test gauge and test slugs
  • U.S. Patents #6,206,663 and #6,065,326, At Tools Are Ul And Cul Classified With #4 - 500 Kcmil (Mcm) Copper Color-Coded Connectors Of The Following Brands: Anderson, Blackburn,Fci Burndy, Ilsco, Panduit, Penn-Union, & Thomas & Betts
Includes:
  • Steel carrying case
  • Test gauge
  • Test slugs

Product Specifications

  • BRANDGreenlee®
  • MANUFACTURERS PART NUMBERHK06FT
  • TYPECrimping
  • STYLEHydraulic
  • OVERALL LENGTH INCHES--
  • WIRE CUTTER--
  • SPRING LOADED--
  • HANDLE STYLE--
  • COUNTRY OF ORIGINGermany
  • OVERALL LENGTH RANGE--
  • MAX. JAW CAPACITY RANGE--
  • JAW SHAPE--
  • HANDLE TYPE--
  • HANDLE MATERIAL--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Greenlee HK06FT Manual Hydraulic Quad-Point Crimping Tool, Flip-Top Dieless

Greenlee HK06FT Manual Hydraulic Quad-Point Crimping Tool, Flip-Top Dieless

Item #: WBB1649551

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top