Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Torque Wrench Ratcheting 1/2" Drive, 20 - 150 Ft/Lb., 20.5"
See all 25 items in product family

Torque Wrench Ratcheting 1/2" Drive, 20 - 150 Ft/Lb., 20.5"

Item #: WBB640490

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 138.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Torque Wrench Ratcheting 1/2" Drive, 20 - 150 Ft/Lb., 20.5"

Fast, accurate and easy to use torque wrench features color coded English and metric settings. Reversible ratchet head for torquing left or right handed fasteners. Ball bearing mounted internal torque mechanism for accuracy and prolonged calibration life.

Product Specifications

    • BRANDK-Tool International
    • MANUFACTURERS PART NUMBERKTI-72125
    • SOCKET / WRENCH POINTS--
    • TORX SIZE--
    • TORQUE FT/LB MAX150
    • TIP TYPE--
    • TORQUE IN/LB MAX--
    • DRIVE SIZE INCHES1/2
    • COLOR FINISH--
    • RATCHETINGYes
    • SIZE MM--
    • OVERALL LENGTH INCHES20-1/2
    • OVERALL LENGTH RANGE18-1/64" to 24"
    • TYPETorque Wrench
    • GRADUATION FT/LB--
    • STYLERatcheting Micrometer
    • JAW CAPACITY INCHES--
    • WORKING TORQUE20-150 Ft/Lb
    • SIZE INCHES--
    • IMPACT APPROVEDNo
    • TIP SIZE--
    • TORQUE FT/LB MIN20
    • MEASURING SYSTEM--
    • CONSTRUCTIONChrome-Vanadium Alloy Steel
    • REVERSIBLEYes
    • TORQUE IN/LB MIN--
    • SET SIZE RANGE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!