Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Screwdriver Set Slotted-5 Piece Professional Triangular Grip Handles
See all 7 items in product family

Screwdriver Set Slotted-5 Piece Professional Triangular Grip Handles

Item #: WBB640648

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 30.95
Product Information
Customer Review
Product Q&A
Accessories
Screwdriver Set Slotted-5 Piece Professional Triangular Grip Handles

Five-piece professional series slotted screwdriver set includes: 3", 4", 6", 8" and stubby. Tools feature comfortable triangular grip, non-slip material and chrome vanadium blades.

Product Specifications

    • BRANDK-Tool International
    • MANUFACTURER PART NUMBERKTI-16001
    • BLADE LENGTHAsstd.
    • COLOR FINISHBlack
    • CONSTRUCTIONChrome Vanadium Steel
    • HANDLETri-Grip
    • NUMBER OF PIECES5
    • TYPESet Slotted

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!