Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Disc Pad Face Plate 14270 4 1/2"

Rollover image to zoom in

Click image to enlarge

See all 115 items in product family

3M™ Disc Pad Face Plate 14270 4 1/2"

Item #: WBB296559

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Promotion Price: $ 10.31
Product Information
Customer Review
Product Q&A
3M™ Disc Pad Face Plate 14270 4 1/2"

3M™ Disc Pad Face Plate backs a same size fiber disc (sold separately) to provide firm support and the force required for grinding applications. It is used in conjunction with a disc pad hub (sold separately), which attaches to the power tool, and held into place along with the appropriate disc using either a retainer nut (sold separately).

This assembly allows the 3M™ Disc Pad Face Plate to be easily changed without removing the disc pad hub, allowing the operator to use a single tool for multiple applications from heavy grinding to finishing a workpiece. Some face plates have ribbing on the bottom face. Ribbed face plates provide additional force when needed for optimal fracturing of the abrasive mineral. By reducing the area of contact, or pressure per square inch (PSI), ribbed face plates increase the grinding pressure of the abrasive with the same amount of operator effort, and extend disc life when dulling is a problem. Choose a plate with the level of firmness needed for the applicationa lighter density face plate for lighter weight grinding applications, and a harder density face plate for more heavyweight grinding applications. Using the correct face plate for the application ensures that the abrasive mineral will fracture as it should, maximizing the life of the abrasive. The plate comes in one of four different colors that indicate the density so the correct plate can be easily identified in the workroom: red = extra hard (for heavy grinding with the coarsest grades), black = hard (for heavy metal removal, large welds, etc.), gray = medium (for general purpose grinding and finishing), and white = soft (for finishing operations on flat or contoured surfaces).

Applications are Power Tools, Accessories, Compounds, Specialties.

Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plating & Polishing, Plumbing Fixtures, Turbine Engines.

Product Specifications

    • BRAND3M™
    • DIAMETER INCHES4-1/2
    • MAX RPM13300
    • COLORBlack
    • FORM TYPESmooth
    • SERIES14270
    • MANUFACTURER ID60980108249
    • UPC00051144142705
    • TOOL COMPATIBILITYRight Angle Grinders, Rotary Sanders
    • PRODUCT TYPEBackup Pads, Disc
    • DESCRIPTIONDisc Pad Face Plate 4 1/2"
    • DENSITY RATINGHard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!