Bench & Pedestal Grinding Wheels
Thickness
Grit
Price
Norton 07660788280 Gemini Bench and Pedestal Wheel 8" x 1" x 1" 100 Grit Aluminum Oxide
Grade
Fine
Abrasive Material
Aluminum Oxide
Diameter
8 in
Thickness
1 in
Century Drill 75861 Grinding Wheel 6" Dia. Universal Arbor 36 Grit Aluminum Oxide
Grade
Coarse
Abrasive Material
Aluminum Oxide
Diameter
6 in
Thickness
.75 in
Norton 66253263053 Gemini Bench and Pedestal Wheel 12" x 1-1/2" x 1-1/2" 60 Grit Aluminum Oxide
Grade
Medium
Abrasive Material
Aluminum Oxide
Diameter
12 in
Thickness
1.5 in
CGW Abrasives 34226 Tool & Cutter Grinding Wheels 12" 46 Grit Ceramic Aluminum Oxide - Pkg Qty 2
Grade
Coarse
Abrasive Material
Aluminum Oxide
Diameter
12 in
Thickness
1.5 in
Century Drill 75881 Grinding Wheel 8" Dia. Universal Arbor 60 Grit Aluminum Oxide
Grade
Medium
Abrasive Material
Aluminum Oxide
Diameter
8 in
Thickness
1 in
CGW Abrasives 38663 Bench & Pedestal Grinding Wheel 7" x 1" x 1 " 60 Grit Aluminum Oxide
Grade
Medium
Abrasive Material
Aluminum Oxide
Diameter
7 in
Thickness
1 in