Bench & Pedestal Grinding Wheels
Thickness
Grit
Price
Century Drill 75881 Grinding Wheel 8" Dia. Universal Arbor 60 Grit Aluminum Oxide
Grade
Medium
Abrasive Material
Aluminum Oxide
Diameter
8 in
Thickness
1 in
Century Drill 75861 Grinding Wheel 6" Dia. Universal Arbor 36 Grit Aluminum Oxide
Grade
Coarse
Abrasive Material
Aluminum Oxide
Diameter
6 in
Thickness
.75 in
Norton 66253263053 Gemini Bench and Pedestal Wheel 12" x 1-1/2" x 1-1/2" 60 Grit Aluminum Oxide
Grade
Medium
Abrasive Material
Aluminum Oxide
Diameter
12 in
Thickness
1.5 in
CGW Abrasives 34226 Tool & Cutter Grinding Wheels 12" 46 Grit Ceramic Aluminum Oxide - Pkg Qty 2
Grade
Coarse
Abrasive Material
Aluminum Oxide
Diameter
12 in
Thickness
1.5 in
Norton 66253161395 Gemini Bench and Pedestal Wheel 10" x 1-1/2" x 1-1/4" 60 Grit Aluminum Oxide
Grade
Medium
Abrasive Material
Aluminum Oxide
Diameter
10 in
Thickness
1.5 in
United Abrasives - Sait 28006 Bench Wheel Vitrified 6" x 1" x 1" 36 Grit Aluminum Oxide
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
Diameter
6 in
Thickness
1 in