Bench & Pedestal Grinding Wheels
Thickness
Grit
Price
Norton 07660788280 Gemini Bench and Pedestal Wheel 8" x 1" x 1" 100 Grit Aluminum Oxide
Grade
Fine
Abrasive Material
Aluminum Oxide
Diameter
8 in
Thickness
1 in
Century Drill 75881 Grinding Wheel 8" Dia. Universal Arbor 60 Grit Aluminum Oxide
Grade
Medium
Abrasive Material
Aluminum Oxide
Diameter
8 in
Thickness
1 in
Century Drill 75861 Grinding Wheel 6" Dia. Universal Arbor 36 Grit Aluminum Oxide
Grade
Coarse
Abrasive Material
Aluminum Oxide
Diameter
6 in
Thickness
.75 in
Norton 66253263053 Gemini Bench and Pedestal Wheel 12" x 1-1/2" x 1-1/2" 60 Grit Aluminum Oxide
Grade
Medium
Abrasive Material
Aluminum Oxide
Diameter
12 in
Thickness
1.5 in
CGW Abrasives 34226 Tool & Cutter Grinding Wheels 12" 46 Grit Ceramic Aluminum Oxide - Pkg Qty 2
Grade
Coarse
Abrasive Material
Aluminum Oxide
Diameter
12 in
Thickness
1.5 in
CGW Abrasives 38663 Bench & Pedestal Grinding Wheel 7" x 1" x 1 " 60 Grit Aluminum Oxide
Grade
Medium
Abrasive Material
Aluminum Oxide
Diameter
7 in
Thickness
1 in