Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
RIDGID® Mueller® 110 Compression Adapter, 1"

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

RIDGID® Mueller® 110 Compression Adapter, 1"

Item #: WBB839765

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $124.40 Save up to 12%
Price: $ 109.47
Product Information
Customer Review
Product Q&A
RIDGID® Mueller® 110 Compression Adapter, 1"

The Model RT1000 Mini Tapping Tool is ideal for branching pressurized water lines. With 1" tapping capacity and the ability to drill into most pipe materials, the lightweight compact and corrosion-resistant design of the RT1000 is the perfect tool for branching pressurized pipe when system shut down is out of the question. Features Compact and lightweight, the tool is great for tight quarters and awkward locations. Sturdy machined construction and corrosion-resistant materials combine to provide dependable lifelong operation. Independent cutter feed mechanism gives the operator full control of drilling to optimize cutter performance and service life. Taps steel, cast iron, ductile iron and plastic pipe. Coupon retaining bits give you the confidence that the coupon will not be dropped in the pipe, preventing medium contamination or possible damage of downstream equipment. Specifications Tapping Capacity: 3/4 - 1". Mounting: Saddle, Welded Nipple, Weld-o-let®, Thread-o-let®. Activation: Hand Ratchet, Air Ratchet, Right angle Drill. Cutter Feed: Rotation of sleeve around an Acme threaded barrel. Pressure: Water, 150 psig @ 100°F. Steam, Air: 100 psig @ 370°F. Standard Equipment Model RT1000 Mini Tap Tool. RT1000 Tapping Tool Only. 3/4", 1" CTS Corporation Adapter. Small Shaft Extension. Small Saw Arbor. 1/4" Pilot Bit. Ratchet Wrench. (2) Spud Wrenches. Tool Box.Note: Cutters are not included. Note: The RT1000 uses the same drills and hole saws as the RT3422 and the MLT3401 saddle tapping tool. The RT1000's maximum capacity is 1".

Product Specifications

    • MANUFACTURER PART NUMBER83572
    • BRANDRigid®
    • MANUFACTURER LIMITED WARRANTY YEARSLifetime
    • PACKAGE QUANTITY1
    • SERIES-
    • DESCRIPTIONCompression Adapter

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed