Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C-Clamps

117 Results
C-Clamps

C-Clamps

CompareImageTypeSizeMax Opening CapacityThroat DepthMax Opening SizeModel #Price
Wilton WL9-14590 Model 10-FC 0-10-1/2" Jaw Opening 4-1/8" Throat Depth "O" Series Bridge C-Clamp
Bridge
0 - 10-1/2 in
0 to 10-1/2 in
3-15/16 in
10-1/2"
WBB241923$689.00
Wilton WL9-20484 Model H406CS 0-6" Opening 3-5/8" Throat Depth Spark-Duty Drop Forged Hi-Vis C-Clamp
Drop Forged Hi-Vis
0 - 6 in
0 - 6 " in
3-5/8 in
6"
WBB503860$89.95
Urrea Deep Throat Forged Body C-Clamp, 412, 0-12" Opening, 5-3/4" Throat Depth, 9300 LB Capacity
Drop Forged Deep Reach
0 - 12 in
-
5-3/4 in
12"
WBB993307$89.95
Wilton WL9-22002 Model 540A-3 0-3" Opening 1-7/8" Throat Depth 540A Series C-Clamp - Pkg Qty 6
Standard
0 - 3 in
0 - 3 " in
1-7/8 in
3"
WBB503685$27.95 ea.
Wilton WL9-14142 Model 104 0-4" Jaw Opening 2-1/4" Throat Depth 100 Series Forged C-Clamp
Drop Forged
0 - 4 in
0 - 4 " in
2-1/4 in
4"
WBB503587$139.95
Wilton WL9-14742 Model 804 0-4" Opening 2-5/16" Throat Depth 800 Series Drop Forged C-Clamp - Pkg Qty 6
Heavy Duty
0 - 4 in
0 - 4 " in
2-5/16 in
4"
WBB503703$51.95 ea.
Wilton WL9-14198 Model 112 8-12" Jaw Opening  2-15/16" Throat Depth Heavy Duty Forged C-Clamp
Heavy Duty
8 - 12 in
8-12 in
2-15/16 in
12"
WBB241916$445.95
Wilton WL9-14545 Model 3-FC 0-3-3/8" Opening 2-3/8" Throat Depth "O" Series Bridge C-Clamp
Bridge
0 - 3-3/8 in
0 - 3 5/16 " in
2-5/16 in
3-3/8"
WBB503332$159.95
Wilton WL9-14243 Model 404-P 4-1/4" Opening 3-1/4" Throat  Spark Duty 400-P Series C-Clamp
Welding
0 - 4-1/4 in
0 - 4 1/4 " in
3-1/4 in
4-1/4"
WBB503276$62.95
Wilton WL9-14581 Model 8-FC 0-8-1/2" Jaw Opening 4-1/8" Throat Depth "O" Series Bridge C-Clamp
Bridge
0 - 8-1/2 in
0 to 8-1/2 in
3-5/8 in
8-1/2"
WBB241910$489.95
Showing 1-10 of 111 results
C-Clamp Kit

C-Clamp Kit