discount codeFree shipping over 300

Applied at checkout

Imported Step Clamp For 3/4" Stud 8" OAL

Imported Step Clamp For 3/4" Stud 8" OAL

Item #: WBB894400

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $32.95

Quantity

Popular item in this category

Imported Goose Neck Clamp 8" OAL

Usually ships in 5 to 8 days

Not Yet Rated

$26.95

Customers Also Viewed

Step Clamp

Step clamp teeth match all sizes of step blocks, steel or aluminum. Teeth lock securely and permit height adjustments of 1/8" increments.

Product Specifications

  • BRANDImport
  • THICKNESS1-1/8"
  • WIDTH1-3/4"
  • TYPEStep Clamp
  • STUD SIZE3/4"
  • OVERALL LENGTH (OAL)8"
  • SLOT WIDTH--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Imported Step Clamp For 3/4" Stud 8" OAL

Imported Step Clamp For 3/4" Stud 8" OAL

Item #: WBB894400

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top